CIR-3.00
Description
CIR-3.00 FLNGD CAM FOLLOWER ; 2.56IN DIA ROLLER CHRME STEEL
Part # CIR-3.00
BDI # 22131344
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Ball Bearing - Double Row
CIRE-3.00
Description
CIRE-3.00 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC
Part # CIRE-3.00
BDI # 22969574
Features
Roller Width - Inch:
1.188
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRY-3.00-R
Description
VTRY-3.00-R TRACK ROLLER ; V-GROOVED YOKE TYPE REGREASABLE
Part # VTRY-3.00-R
BDI # 22975084
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 11000RPM Speed
Rolling Element:
Ball Bearing - Double Row
VTRY-3.00-SS
Description
VTRY-3.00-SS TRACK ROLLER ; V-GROOVED YOKE TYPE STAINLESS STEEL
Part # VTRY-3.00-SS
BDI # 22975086
Features
Roller Width - Inch:
1.25
Roller Width - Millimeter:
31.75
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 11000RPM Speed
Rolling Element:
Ball Bearing - Double Row