NNTR100X240X105-2Z

COMPARE

NNTR100X240X105-2Z

Description
NNTR100X240X105-2Z CAM FOLLOWER BEARING ; NON-RETURNABLE

INA

Part # NNTR100X240X105-2Z

BDI # 1175802

Features

Roller Width - Inch: 4.055
Roller Width - Millimeter: 103
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 240
Roller Diameter - Inch: 9.449
Other Features: Full Complement | Low Gap Shields
Global Part Number GPN: 239801

Price Inventory : Available to order
Loading Price
QTY
NUKR80.2SK

COMPARE

NUKR80.2SK

Description
NUKR80.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR80.2SK

BDI # 1088259

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY
NUKR90.2SK

COMPARE

NUKR90.2SK

Description
NUKR90.2SK CYLINDRICAL ROLLER BEARING

KOYO

Part # NUKR90.2SK

BDI # 1088260

Features

Roller Width - Inch: 3.937
Thread Size: M30 X 1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 | ISO P0 Precision Class

Price Inventory : Available to order
Loading Price
QTY