PLR-10-1

COMPARE

PLR-10-1

Description
PLR-10-1 PLAIN LOAD RUNNER ; 10" ROLLER DIA 5" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009539900

BDI # 737263

Features

Roller Width - Inch: 5
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239386

Price Inventory : Available to order
Loading Price
QTY
CTR-10.00-8

COMPARE

CTR-10.00-8

Description
CTR-10.00-8 TRACK ROLLER ; CTR10.008 SEALED

PCI

Part # CTR-10.00-8

BDI # 22969852

Features

Roller Width - Inch: 4.87
Thread Size: 3-1/2-4
Stud Diameter - Inch: 4.25
Stud Diameter - Millimeter: 107.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
PTR-10.00-8

COMPARE

PTR-10.00-8

Description
PTR-10.00-8 TRACK ROLLER ; PLAIN TYPE SEALED

PCI

Part # PTR-10.00-8

BDI # 22972658

Features

Roller Width - Inch: 4.87
Thread Size: 3-1/2-4
Stud Diameter - Inch: 4.25
Stud Diameter - Millimeter: 107.95
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 254
Roller Diameter - Inch: 10
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY