VTRY-20.50-R
Description
VTRY-20.50-R TRACK ROLLER ; V-GROOVED YOKE TYPE REGREASABLE
Part # VTRY-20.50-R
BDI # 22975080
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
520.7
Roller Diameter - Inch:
20.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
CTRY-10.00-R
Description
CTRY-10.00-R TRACK ROLLER ; CROWN STYLE YOKE TYPE REGREASABLE
Part # CTRY-10.00-R
BDI # 22970088
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
CTRY-12.00
Description
CTRY-12.00 TRACK ROLLER ; YOKE CROWN TRACK ROLLER
Part # CTRY-12.00
BDI # 22970090
Features
Roller Width - Inch:
5.25
Roller Width - Millimeter:
133.35
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
304.8
Roller Diameter - Inch:
12
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 650RPM Speed
Rolling Element:
Taper Roller Bearing - Double Row
PXR-10.00-R
Description
PXR-10.00-R XR ROLLER ; PLAIN REGREASABLE TRB
Part # PXR-10.00-R
BDI # 22973078
Features
Roller Width - Inch:
5.25
Thread Size:
3-1/2-4
Stud Diameter - Inch:
4.25
Stud Diameter - Millimeter:
107.95
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
254
Roller Diameter - Inch:
10
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material