PCR-7/8

COMPARE

PCR-7/8

Description
PCR-7/8 PLAIN CAM RUNNER ; 0.875" ROLLER DIA 0.563" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696400

BDI # 737232

Features

Roller Width - Inch: 0.563
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 22.225
Other Features: Corrosion Resistant
Global Part Number GPN: 239384

Price Inventory : Available to order
Loading Price
QTY
PCR-3/4

COMPARE

PCR-3/4

Description
PCR-3/4 PLAIN CAM RUNNER ; 3/4" ROLLER DIA 9/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696300

BDI # 737231

Features

Roller Width - Inch: 0.563
Thread Size: 3/8-24
Stud Diameter - Inch: 0.375
Stud Diameter - Millimeter: 9.525
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 19.05
Other Features: Corrosion Resistant
Global Part Number GPN: 239382

Price Inventory : Available to order
Loading Price
QTY