Page 1 of 2

Next

Compare
305703 C-2Z

COMPARE

305703 C-2Z

Description
305703 C-2Z CAM FOLLOWER BEARING

SKF

Part # 305703 C-2Z

BDI # 1422002

Features

Roller Width - Inch: 0.689
Roller Width - Millimeter: 17.5
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
305803 C-2Z

COMPARE

305803 C-2Z

Description
305803 C-2Z CAM FOLLOWER BEARING ; 47MM ROLL DIA 17.5MM ROLL WD 17MM BORE

SKF

Part # 305803 C-2Z

BDI # 1422009

Features

Roller Width - Inch: 0.689
Roller Width - Millimeter: 17.5
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Caged
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
ZL5203-DRS

COMPARE

ZL5203-DRS

Description
ZL5203-DRS STUD TYPE TRACK ROLLER ; DOUBLE ROW

INA

Part # ZL5203-DRS

BDI # 15093536

Features

Roller Width - Inch: 0.689
Thread Size: M8
Stud Diameter - Inch: 0.709
Stud Diameter - Millimeter: 18
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Lip Seals on One Side

Price Inventory : Available to order
Loading Price
QTY
LR5203-X-2Z-TVH-XL

COMPARE

LR5203-X-2Z-TVH-XL

Description
LR5203-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE MTO 17MM X 47MM X 17.5MM

INA

Part # LR5203-X-2Z-TVH-XL

BDI # 1175327

Features

Roller Width - Inch: 0.689
Roller Width - Millimeter: 17.5
Roller Surface Profile: Flat
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY
LR5203-2Z-TVH-XL

COMPARE

LR5203-2Z-TVH-XL

Description
LR5203-2Z-TVH-XL X-LIFE TRACK ROLLER BRG ; NON-RETURNABLE MTO 17MM X 47MM X 17.5MM

INA

Part # LR5203-2Z-TVH-XL

BDI # 1411857

Features

Roller Width - Inch: 0.689
Roller Width - Millimeter: 17.5
Roller Surface Profile: Crowned
Enclosure: Metal Shielded
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Global Part Number GPN: 239650
Rolling Element: Ball Bearing - Double Row

Price Inventory : Available to order
Loading Price
QTY