VLRE-1-1/2

COMPARE

VLRE-1-1/2

Description
VLRE-1-1/2 V-GROOVED LOAD RUNNER ; 1-1/2" ROLLER DIA 0.731" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009733600

BDI # 737378

Features

Roller Width - Inch: 0.731
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239488

Price Inventory : Available to order
Loading Price
QTY