MVCR-40

COMPARE

MVCR-40

Description
MVCR-40 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

SMITH BEARING

Part # MVCR-40

BDI # 841308

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Other Features: Contamination Resistant
Global Part Number GPN: 590556

Price Inventory : Available to order
Loading Price
QTY
MVTR-40

COMPARE

MVTR-40

Description
MVTR-40 TRACK ROLLER ; V-GROOVED TYPE 1.5748

PCI

Part # MVTR-40

BDI # 22972096

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Roller Diameter - Inch: 2.362
Other Features: Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
HPV-40

COMPARE

HPV-40

Description
HPV-40 V-GROOVED LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009564800

BDI # 737156

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Roller Diameter - Inch: 2.362
Global Part Number GPN: 239362

Price Inventory : Available to order
Loading Price
QTY
HPVE-40

COMPARE

HPVE-40

Description
HPVE-40 V-GROOVED LOAD RUNNER ; 60MM ROLLER DIA 33MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009595100

BDI # 737175

Features

Roller Width - Inch: 1.299
Thread Size: M14 X 2
Stud Diameter - Inch: 0.551
Stud Diameter - Millimeter: 14
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 60
Roller Diameter - Inch: 2.362
Global Part Number GPN: 239370

Price Inventory : Available to order
Loading Price
QTY