Features
Roller Width - Inch:
1.625
Roller Width - Millimeter:
41.275
Roller Surface Profile:
Flat
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
47.625
Roller Diameter - Inch:
1.875
Other Features:
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Global Part Number GPN:
589587
VTRY-3.50-SS-R
Description
VTRY-3.50-SS-R TRACK ROLLER ; V-GROOVED YOKE TYPE SS REGREASABLE
Part # VTRY-3.50-SS-R
BDI # 22975100
Features
Roller Width - Inch:
1.625
Roller Width - Millimeter:
41.275
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 9500RPM Speed
Rolling Element:
Ball Bearing - Double Row
VTRY-3.50-9-SS
Description
VTRY-3.50-9-SS TRACK ROLLER ; V-GROOVED YOKE TYPE 1.563 WIDTH SS
Part # VTRY-3.50-9-SS
BDI # 22975092
Features
Roller Width - Inch:
1.625
Roller Width - Millimeter:
41.275
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Fluorocarbon Lip Enclosure | Stainless Steel Material | Stainless Steel Roller Material | 9500RPM Speed
Rolling Element:
Ball Bearing - Double Row
VTRY-3.50
Description
VTRY-3.50 TRACK ROLLER ASSY ; YOKE 3.5"RLR DIA X 0.75" BORE X 1.625"WD
Part # VTRY-3.50
BDI # 21454243
Features
Roller Width - Inch:
1.625
Roller Width - Millimeter:
41.275
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Rolling Element:
Ball Bearing - Double Row
VTRY-3.50-R
Description
VTRY-3.50-R TRACK ROLLER ; V-GROOVED REGREASABLE
Part # VTRY-3.50-R
BDI # 20075647
Features
Roller Width - Inch:
1.625
Roller Width - Millimeter:
41.275
Roller Surface Profile:
V Groove
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 9500RPM Speed
Rolling Element:
Ball Bearing - Double Row