UTRE-3.50E
Description
UTRE-3.50E TRACK ROLLER ; ECCENTRIC U-GROOVED TYPE EXTRA CAPACITY
Part # UTRE-3.50E
BDI # 22974838
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
UTRE-3.50E-SS
Description
UTRE-3.50E-SS TRACK ROLLER ; ECC U-GROOVED EXTRA CAP SS W/ CS INTS
Part # UTRE-3.50E-SS
BDI # 22974840
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
VTR-3.50E-R
Description
VTR-3.50E-R TRACK ROLLER ; V-GROOVED EXTRA CAPACITY REGREASABLE
Part # VTR-3.50E-R
BDI # 22974950
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
VTRE-3.50E-SS
Description
VTRE-3.50E-SS TRACK ROLLER ; V-GROOVED ECCENTRIC EXTRA CAPACITY SS
Part # VTRE-3.50E-SS
BDI # 22975008
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CVTR-3.50E-R
Description
CVTR-3.50E-R V-GRVD TRACK ROLLER ASSY ; 3.5" DIAX0.875" STDX1.63" CON W/R-CB TCH
Part # CVTR-3.50E-R
BDI # 24859860
Features
Roller Width - Inch:
1.65
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
88.9
Roller Diameter - Inch:
3.5
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material