CCFH 3 SB

COMPARE

CCFH 3 SB

Description
CCFH 3 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009206000

BDI # 25992414

Features

Roller Width - Inch: 1.749
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.5
Stud Diameter - Millimeter: 38.1
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 SB

COMPARE

CFH 3 SB

Description
CFH 3 SB LOAD RUNNER ; HEX/HD/SEALED

OSBORN LOAD RUNNERS

Part # 0009218300

BDI # 25991989

Features

Roller Width - Inch: 1.749
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.749
Stud Diameter - Millimeter: 44.425
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CFH 3 S

COMPARE

CFH 3 S

Description
CFH 3 S LOAD RUNNER ; HD W/SEALS

OSBORN LOAD RUNNERS

Part # 0009218200

BDI # 26006475

Features

Roller Width - Inch: 1.749
Thread Size: 1-1/2-12
Stud Diameter - Inch: 1.749
Stud Diameter - Millimeter: 44.425
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 76.2
Roller Diameter - Inch: 3
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY