Page 1 of 4

Next

Compare
CF 1-5/8 SB

COMPARE

CF 1-5/8 SB

Description
CF 1-5/8 SB LOAD RUNNER ; HEX DRIVE W/SEALS

OSBORN LOAD RUNNERS

Part # 0009210700

BDI # 25968957

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCF 1-1/2 SB

COMPARE

CCF 1-1/2 SB

Description
CCF 1-1/2 SB LOAD RUNNER ; CROWNED OD/HEX W/SEALS

OSBORN LOAD RUNNERS

Part # 0009200900

BDI # 25968796

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CCFH 1-1/2 SB

COMPARE

CCFH 1-1/2 SB

Description
CCFH 1-1/2 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS

OSBORN LOAD RUNNERS

Part # 9205100

BDI # 25968785

Features

Roller Width - Inch: 0.875
Thread Size: 7/8-14
Stud Diameter - Inch: 0.875
Stud Diameter - Millimeter: 22.225
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
CF 1-1/2 SB

COMPARE

CF 1-1/2 SB

Description
CF 1-1/2 SB LOAD RUNNER ; HEX DRIVE W/SEALS

OSBORN LOAD RUNNERS

Part # 0009209400

BDI # 25992399

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Roller Diameter - Inch: 1.5
Other Features: High Alloy Steel Tread | Lubri-Disc Seals

Price Inventory : Available to order
Loading Price
QTY
361202-2RS

COMPARE

361202-2RS

Description
361202-2RS YOKE TRACK ROLLER ; 15MM ID X 40MM OD X 11MM W 2 SEALS

CONSOLIDATED BEARING

Part # 361202-2RS

BDI # 215736

Features

Roller Width - Inch: 0.433
Roller Width - Millimeter: 11
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 40
Roller Diameter - Inch: 1.575
Other Features: Caged | Lithium Base Grease
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY