Page 1 of 4

Next

Compare
361205 R

COMPARE

361205 R

Description
361205 R TRACK ROLLER BRG ; TRACK ROLLER 25MMX62MMX15MM

SKF

Part # 361205 R

BDI # 1420606

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Caged
Rolling Element: Ball Bearing

Price Inventory : Available to order
Loading Price
QTY
NATV 12 PPXA

COMPARE

NATV 12 PPXA

Description
NATV 12 PPXA CAM FOLLOWER BEARING ; 12MM X 32MM X 14MM

SKF

Part # NATV 12 PPXA

BDI # 1423090

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 32
Roller Diameter - Inch: 1.26
Other Features: Full Complement | With Flanged Inner Ring
Rolling Element: Needle Bearing

Price Inventory : Available to order
Loading Price
QTY
LR205-RRU

COMPARE

LR205-RRU

Description
LR205-RRU YOKE TYPE TRACK ROLLER ; NON-RETURNABLE

INA

Part # LR205-RRU

BDI # 1175288

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Extended Inner Ring | Lip Seal
Global Part Number GPN: 239618

Price Inventory : Available to order
Loading Price
QTY
ZL205-DRS

COMPARE

ZL205-DRS

Description
ZL205-DRS CAM FOLLOWER BEARING ; 62MM X 35MM X 33.8MM

INA

Part # ZL205-DRS

BDI # 1412279

Features

Roller Width - Inch: 0.591
Thread Size: M10
Stud Diameter - Inch: 0.984
Stud Diameter - Millimeter: 25
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Other Features: One Side Lip Seals | One Side Plastic Cover
Global Part Number GPN: 240095

Price Inventory : Available to order
Loading Price
QTY
LR205-2RSR

COMPARE

LR205-2RSR

Description
LR205-2RSR YOKE TYPE TRACK ROLLER

INA

Part # LR205-2RSR

BDI # 1411843

Features

Roller Width - Inch: 0.591
Roller Width - Millimeter: 15
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Metric
Roller Diameter - Millimeter: 62
Roller Diameter - Inch: 2.441
Other Features: Lip Seal
Global Part Number GPN: 239617

Price Inventory : Available to order
Loading Price
QTY