Page 1 of 12

Next

Compare
PHR-100-A

COMPARE

PHR-100-A

Description
PHR-100-A PLAIN HIGH ROLLER

CARTER MFG

Part # PHR-100-A

BDI # 21481810

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
PLRS-1

COMPARE

PLRS-1

Description
PLRS-1 PLAIN LOAD RUNNER ; 1" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009773400

BDI # 737296

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Other Features: Corrosion Resistant | Stainless Steel Tread
Global Part Number GPN: 239445

Price Inventory : In stock
Loading Price
QTY
VLR-1-1/2

COMPARE

VLR-1-1/2

Description
VLR-1-1/2 V-GROOVED LOAD RUNNER ; 1-1/2" ROLLER DIA 25/32" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009733400

BDI # 737368

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 38.1
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239477

Price Inventory : In stock
Loading Price
QTY
FTR 1

COMPARE

FTR 1

Description
FTR 1 TRACK ROLLER ; 1" RLR DIA BALL BEARING

RBC BEARINGS

Part # FTR1

BDI # 23209073

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Roller Width - Millimeter: 19.837

Enclosure: Sealed
Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1

Price Inventory : Available to order
Loading Price
QTY
FTRE 1

COMPARE

FTRE 1

Description
FTRE 1 TRACK ROLLER ; 1" RLR DIA

RBC BEARINGS

Part # FTRE1

BDI # 23209077

Features

Roller Width - Inch: 0.781
Thread Size: 7/16-20
Stud Diameter - Inch: 0.438
Stud Diameter - Millimeter: 11.125
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 25.4
Roller Diameter - Inch: 1
Other Features: Rubber Lip Seal | Carbon Steel Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY