PCR-1-3/8

COMPARE

PCR-1-3/8

Description
PCR-1-3/8 PLAIN CAM RUNNER ; 1.375" ROLLER DIA 0.813" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696800

BDI # 737236

Features

Roller Width - Inch: 0.813
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 34.925
Other Features: Corrosion Resistant
Global Part Number GPN: 239380

Price Inventory : Available to order
Loading Price
QTY
PCR-1-1/4

COMPARE

PCR-1-1/4

Description
PCR-1-1/4 PLAIN CAM RUNNER ; 1.25" ROLLER DIA 0.813" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009696700

BDI # 737235

Features

Roller Width - Inch: 0.813
Thread Size: 1/2-20
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 31.75
Other Features: Corrosion Resistant
Global Part Number GPN: 239378

Price Inventory : Available to order
Loading Price
QTY