PCR-1-1/2
Description
PCR-1-1/2 PLAIN CAM RUNNER ; 1-1/2" ROLLER DIA 15/16" ROLLER WIDTH
Part # 0009696900
BDI # 737237
Features
Roller Width - Inch:
0.938
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Other Features:
Corrosion Resistant
Global Part Number GPN:
239377
PCR-1-5/8
Description
PCR-1-5/8 PLAIN CAM RUNNER ; 1.625" ROLLER DIA 0.938" ROLLER WIDTH
Part # 0009697000
BDI # 737238
Features
Roller Width - Inch:
0.938
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
41.275
Other Features:
Corrosion Resistant
Global Part Number GPN:
239381