NPTR-1.75
Description
NPTR-1.75 TRACK ROLLER ; NON-METALLIC PLAIN TYPE
Part # NPTR-1.75
BDI # 22972356
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Non-Metallic Roller Material | Carbon Steel Stud Material
FTR-1.75-CSO
Description
FTR-1.75-CSO TRACK ROLLER ASSEMBLY ; 1.75" RLR DIAX0.75" BRX1.13" W FLNG STD
Part # FTR-1.75-CSO
BDI # 24859400
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
PTR-1.75-CSO
Description
PTR-1.75-CSO TRACK ROLLER ASSEMBLY ; 1.75" RLR DIAX0.75" STDX1.13" W PLN CONC
Part # PTR-1.75-CSO
BDI # 24859570
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
FFTR-1.50-SS
Description
FFTR-1.50-SS TRACK ROLLER ; DOUBLE FLANGED TYPE STAINLESS STEEL
Part # FFTR-1.50-SS
BDI # 22970464
Features
Roller Width - Inch:
1.13
Thread Size:
5/8-18
Stud Diameter - Inch:
0.625
Stud Diameter - Millimeter:
15.875
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
38.1
Roller Diameter - Inch:
1.5
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
Features
Roller Width - Inch:
1.13
Thread Size:
3/4-16
Stud Diameter - Inch:
0.75
Stud Diameter - Millimeter:
19.05
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
44.45
Roller Diameter - Inch:
1.75
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material