LR5307-2HRS-TVH-XL
Description
LR5307-2HRS-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Part # LR5307-2HRS-TVH-XL
BDI # 1411863
Features
Roller Width - Inch:
1.374
Roller Width - Millimeter:
34.9
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Heavy Duty | Lip Seal
Global Part Number GPN:
239679
LR5307-X-2Z-TVH-XL
Description
LR5307-X-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 35MM X 90MM X 34.9MM
Part # LR5307-X-2Z-TVH-XL
BDI # 24861622
Features
Roller Width - Inch:
1.374
Roller Width - Millimeter:
34.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Rolling Element:
Ball Bearing - Double Row
Features
Roller Width - Inch:
1.374
Roller Width - Millimeter:
34.9
Roller Surface Profile:
Flat
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Heavy Duty
Global Part Number GPN:
239677
LR5307-2Z-TVH-XL
Description
LR5307-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 35MM ID X 90MM OD
Part # LR5307-2Z-TVH-XL
BDI # 1175351
Features
Roller Width - Inch:
1.374
Roller Width - Millimeter:
34.9
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Heavy Duty
Global Part Number GPN:
239678