PTR-1.75-5

COMPARE

PTR-1.75-5

Description
PTR-1.75-5 TRACK ROLLER ; PLAIN TYPE

PCI

Part # PTR-1.75-5

BDI # 22972642

Features

Roller Width - Inch: 1.438
Thread Size: 1/2-13
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY
PLR-1-3/4-5

COMPARE

PLR-1-3/4-5

Description
PLR-1-3/4-5 PLAIN LOAD RUNNER ; 1.75" ROLLER DIA 1.437" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009511500

BDI # 737245

Features

Roller Width - Inch: 1.438
Thread Size: 1/2-13
Stud Diameter - Inch: 0.5
Stud Diameter - Millimeter: 12.7
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239393

Price Inventory : Available to order
Loading Price
QTY