MPTR-62-1
Description
MPTR-62-1 TRACK ROLLER ; METRIC PLAIN STYLE 2.4409
Part # MPTR-62-1
BDI # 22972012
Features
Roller Width - Inch:
1.669
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Features
Roller Width - Inch:
1.669
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRE-62
Description
MPTRE-62 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 2.4409
Part # MPTRE-62
BDI # 22972042
Features
Roller Width - Inch:
1.669
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRE-72
Description
MPTRE-72 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 2.8346
Part # MPTRE-72
BDI # 22972046
Features
Roller Width - Inch:
1.669
Thread Size:
M20 X 1.5
Stud Diameter - Inch:
0.787
Stud Diameter - Millimeter:
20
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
72
Roller Diameter - Inch:
2.835
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
MPTRE-62-1
Description
MPTRE-62-1 TRACK ROLLER ; METRIC PLAIN TYPE ECCENTRIC 2.4409
Part # MPTRE-62-1
BDI # 22972044
Features
Roller Width - Inch:
1.669
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material