CPHR-275-A

COMPARE

CPHR-275-A

Description
CPHR-275-A CROWNED PLAIN HIGH ROLLER

CARTER MFG

Part # CPHR-275-A

BDI # 22466086

Features

Roller Width - Inch: 1.687
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 69.85
Roller Diameter - Inch: 2.75
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : Available to order
Loading Price
QTY