Page 1 of 2

Next

Compare
MVCR-62

COMPARE

MVCR-62

Description
MVCR-62 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

SMITH BEARING

Part # MVCR-62

BDI # 841309

Features

Roller Width - Inch: 1.752
Thread Size: M24 X 3
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Other Features: Contamination Resistant
Global Part Number GPN: 590557

Price Inventory : Available to order
Loading Price
QTY
HPV-62

COMPARE

HPV-62

Description
HPV-62 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009565200

BDI # 737157

Features

Roller Width - Inch: 1.752
Thread Size: M24 X 3
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Global Part Number GPN: 239363

Price Inventory : Available to order
Loading Price
QTY
HPVE-62

COMPARE

HPVE-62

Description
HPVE-62 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009595300

BDI # 737176

Features

Roller Width - Inch: 1.752
Thread Size: M24 X 3
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Global Part Number GPN: 239371

Price Inventory : Available to order
Loading Price
QTY
HPV-62-1

COMPARE

HPV-62-1

Description
HPV-62-1 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009565100

BDI # 737158

Features

Roller Width - Inch: 1.752
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Global Part Number GPN: 239364

Price Inventory : Available to order
Loading Price
QTY
HPVE-62-1

COMPARE

HPVE-62-1

Description
HPVE-62-1 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009595200

BDI # 737177

Features

Roller Width - Inch: 1.752
Thread Size: M24 X 1.5
Stud Diameter - Inch: 0.945
Stud Diameter - Millimeter: 24
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Global Part Number GPN: 239372

Price Inventory : Available to order
Loading Price
QTY