Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Other Features:
Contamination Resistant
Global Part Number GPN:
590557
MVCR-62-E
Description
MVCR-62-E CAM FOLLOWER BEARING, V-GROOVE STUD TYPE ECCENTRIC (SMARTCATALOG)
Part # MVCR-62-E
BDI # 26573905
Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Roller Width - Millimeter:
44.5
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Other Features:
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
HPV-62-1
Description
HPV-62-1 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH
Part # 0009565100
BDI # 737158
Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 1.5
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Global Part Number GPN:
239364
HPV-62
Description
HPV-62 V-GROOVED LOAD RUNNER ; 90MM ROLLER DIA 44.5MM ROLLER WIDTH
Part # 0009565200
BDI # 737157
Features
Roller Width - Inch:
1.752
Thread Size:
M24 X 3
Stud Diameter - Inch:
0.945
Stud Diameter - Millimeter:
24
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
90
Roller Diameter - Inch:
3.543
Global Part Number GPN:
239363