Page 1 of 20

Next

Compare
CYR 5 S

COMPARE

CYR 5 S

Description
CYR 5 S CAM FOLLOWER BEARING ; 1-3/4" BORE 5" RLR DIA 2-3/4" RLR WD

MCGILL

Part # 4500501100

BDI # 347375

Features

Roller Width - Inch: 2.75
Roller Width - Millimeter: 69.85
Roller Surface Profile: Flat
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Roller Diameter - Inch: 5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21289

Price Inventory : In stock
Loading Price
QTY
CCF 5 S

COMPARE

CCF 5 S

Description
CCF 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501110000

BDI # 347203

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20881

Price Inventory : Available to order
Loading Price
QTY
CF 5 S

COMPARE

CF 5 S

Description
CF 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD

MCGILL

Part # 2500110000

BDI # 347205

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20883

Price Inventory : Available to order
Loading Price
QTY
CCFH 5 S

COMPARE

CCFH 5 S

Description
CCFH 5 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2501510000

BDI # 347368

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22646

Price Inventory : Available to order
Loading Price
QTY
CFH 5 S

COMPARE

CFH 5 S

Description
CFH 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD HEX SOCKET

MCGILL

Part # 2500510000

BDI # 347370

Features

Roller Width - Inch: 2.75
Thread Size: 2-1/2-12
Stud Diameter - Inch: 2.5
Stud Diameter - Millimeter: 63.5
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22645

Price Inventory : Available to order
Loading Price
QTY