Page 1 of 3

Next

Compare
6204-2RS1/C3/LT20

COMPARE

6204-2RS1/C3/LT20

Description
6204-2RS1/C3/LT20 DEEP GRV BALL BEARING ; RELUBED WITH KLUBER LDS-18A GREASE

SKF

Part # 6204-2RS1/C3/LT20

BDI # 24556759

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 14
Other Features: Deep Groove | Synthetic Rubber NBR Seal
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6305/C3 W/SMARTLUBE

COMPARE

6305/C3 W/SMARTLUBE

Description
6305/C3 W/SMARTLUBE DEEP GROOVE BEARING

SKF

Part # 6305/C3 W/SMARTLUBE

BDI # 21540052

Features

Enclosure: Open
Outer Race Width - Millimeter: 17
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 2.441

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6204/W64F

COMPARE

6204/W64F

Description
6204/W64F FOOD GRADE SOLID LUBE BEARING ; C0 STANDARD CLEARANCE

SKF

Part # 6204/W64F

BDI # 24540000

Features

Enclosure: Open
Outer Race Width - Millimeter: 14
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 1.85

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN3012MBKRCC1P4

COMPARE

NN3012MBKRCC1P4

Description
NN3012MBKRCC1P4 NO LUBE CYL BEARING

NSK

Part # NN3012MBKRCC1P4 NO LUBE

BDI # 19373589

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.74
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Rigidity Series | Operating Temperature Up to 300 Deg
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
6201 Z C3 SL

COMPARE

6201 Z C3 SL

Description
6201 Z C3 BALL BEARING W/SMART LUBE ; 12MM ID 32MM OD 10MM W SGL SHIELD

EBC

Part # 6201 Z C3 SL

BDI # 21488532

Features

Enclosure: 1 Metal Shield
Outer Race Width - Millimeter: 10
Other Features: Radial | Light Duty | Smart Lube Solid Lubricant
Inch - Metric: Metric
Outside Diameter - Inch: 1.26

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY