6013-2RS1NR/C3W64

COMPARE

6013-2RS1NR/C3W64

Description
6013-2RS1NR/C3W64 BALL BEARING ; 2 SEALS SNAPRING & C3 SOLID LUBE

SKF

Part # 6013-2RS1NR/C3W64

BDI # 1255387

Features

Enclosure: 2 Seals
Outer Race Width - Millimeter: 18
Other Features: Deep Groove | NBR Seal | Standard Synthetic Base Oil
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Available to order
Loading Price
QTY
1145-45CG

COMPARE

1145-45CG

Description
1145-45CG SELF LUBE INSERT BEARING

RHP BEARING

Part # 1145-45CG

BDI # 1412579

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 27.788
Other Features: Single Row

Inch - Metric: Metric
Outside Diameter - Inch: 3.346
Length Thru Bore - Millimeter: 49.225
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY
1130-1.3/16CG

COMPARE

1130-1.3/16CG

Description
1130 1-3/16 CG SELF LUBE BEARING INSERT ; 1-3/16" SHAFT DIA

RHP BEARING

Part # 747023041701

BDI # 1183618

Features

Inner Race Profile: Wide Inner Ring
Snap Ring: Yes
Rolling Element: Ball Bearing
Outer Race Width - Millimeter: 22.225
Other Features: Single Row

Inch - Metric: Inch
Outside Diameter - Inch: 2.441
Length Thru Bore - Millimeter: 38.1
Outer Race Profile: Cylindrical
Mounting Method: Set Screw

Price Inventory : Available to order
Loading Price
QTY