Page 1 of 2

Next

Compare
CFS2

COMPARE

CFS2

Description
CFS2 CAMFOLLOWER BEARING

IKO

Part # CFS2

BDI # 514143

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Caged | Miniature
Global Part Number GPN: 590596

Price Inventory : Available to order
Loading Price
QTY
CFS2V

COMPARE

CFS2V

Description
CFS2V CAMFOLLOWER BEARING

IKO

Part # CFS2V

BDI # 514144

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Other Features: Full Complement | Miniature
Global Part Number GPN: 590597

Price Inventory : Available to order
Loading Price
QTY
CFS 2 F

COMPARE

CFS 2 F

Description
CFS 2 F CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST

IKO

Part # CFS2F

BDI # 23281348

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Roller Diameter - Inch: 0.177
Other Features: Single Row | Brass Cage Material | 161N Static Load Rating | 230N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 2 W

COMPARE

CFS 2 W

Description
CFS 2 W CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W CST

IKO

Part # CFS2W

BDI # 23281354

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Roller Diameter - Inch: 0.177
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY
CFS 2 F V

COMPARE

CFS 2 F V

Description
CFS 2 F V CAM FOLLOWER ; 2MM STUD X 4.5MM OD X 2.5MM W SST

IKO

Part # CFS2FV

BDI # 23281350

Features

Roller Width - Inch: 0.098
Thread Size: M2 X 0.4
Stud Diameter - Inch: 0.079
Stud Diameter - Millimeter: 2
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 4.5
Roller Diameter - Inch: 0.177
Other Features: Full Complement | Single Row | 734N Static Load Rating | 768N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY