CCFH 3 SB
Description
CCFH 3 SB LOAD RUNNER ; HEX/CROWNEDOD/HD W/SEALS
Part # 0009206000
BDI # 25992414
Features
Roller Width - Inch:
1.749
Thread Size:
1-1/2-12
Stud Diameter - Inch:
1.5
Stud Diameter - Millimeter:
38.1
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
76.2
Roller Diameter - Inch:
3
Other Features:
High Alloy Steel Tread | Lubri-Disc Seals