Page 1 of 69

Next

Compare
CFH 4 SB

COMPARE

CFH 4 SB

Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400512000

BDI # 347190

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22642

Price Inventory : In stock
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009560100

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : In stock
Loading Price
QTY
CCFH 3 1/2 SB

COMPARE

CCFH 3 1/2 SB

Description
CCFH 3 1/2 SB CAM FOLLOWER BEARING ; 3-1/2IN OD W/LUBRI-DISC SEAL

MCGILL

Part # 2341512000

BDI # 347109

Features

Roller Width - Inch: 2
Thread Size: 1-3/4-12
Stud Diameter - Inch: 2.75
Stud Diameter - Millimeter: 69.85
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 88.9
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22638

Price Inventory : Available to order
Loading Price
QTY
CFH 7 S

COMPARE

CFH 7 S

Description
CFH 7 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2700510000

BDI # 347372

Features

Roller Width - Inch: 3.75
Thread Size: 3-1/2-4
Stud Diameter - Inch: 3.5
Stud Diameter - Millimeter: 88.9
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 177.8
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22649

Price Inventory : Available to order
Loading Price
QTY
CFH 6 S

COMPARE

CFH 6 S

Description
CFH 6 S CAM FOLLOWER BEARING ; NON-RETURNABLE 5 INCH

MCGILL

Part # 2600510000

BDI # 347371

Features

Roller Width - Inch: 3.25
Thread Size: 3-12
Stud Diameter - Inch: 3
Stud Diameter - Millimeter: 76.2
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 152.4
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22647

Price Inventory : Available to order
Loading Price
QTY