Page 1 of 25

Next

Compare
CFH 4 SB

COMPARE

CFH 4 SB

Description
CFH 4 SB CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400512000

BDI # 347190

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Lubri-Disc Seals
Global Part Number GPN: 22642

Price Inventory : In stock
Loading Price
QTY
FLR-5

COMPARE

FLR-5

Description
FLR-5 FLANGED LOAD RUNNER ; 5" ROLLER DIA 3" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009560100

BDI # 737010

Features

Roller Width - Inch: 3
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239242

Price Inventory : In stock
Loading Price
QTY
CF 5 S

COMPARE

CF 5 S

Description
CF 5 S CAM FOLLOWER BEARING ; 5" RLR DIA 2-3/4" RLR WD

MCGILL

Part # 2500110000

BDI # 347205

Features

Roller Width - Inch: 2.75
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20883

Price Inventory : Available to order
Loading Price
QTY
CFH 4 S

COMPARE

CFH 4 S

Description
CFH 4 S CAM FOLLOWER BEARING ; 4" RLR DIA 2-1/4" RLR WD

MCGILL

Part # 2400510000

BDI # 347189

Features

Roller Width - Inch: 2.25
Thread Size: 2-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 101.6
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 22641

Price Inventory : Available to order
Loading Price
QTY
PCF 5

COMPARE

PCF 5

Description
PCF 5 CAM FOLLOWER BEARING ; NON-RETURNABLE

MCGILL

Part # 2504700000

BDI # 344175

Features

Roller Width - Inch: 3
Thread Size: 1-1/4-12
Stud Diameter - Inch: 2
Stud Diameter - Millimeter: 50.8
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 127
Other Features: End Plug | Black Oxide Coating | Rubber Lip Seals
Global Part Number GPN: 20888

Price Inventory : Available to order
Loading Price
QTY