Page 1 of 5

Next

Compare
MFCR-125

COMPARE

MFCR-125

Description
MFCR-125 TRACK ROLLER BEARING ; FLANGED STUD TYPE

SMITH BEARING

Part # MFCR-125

BDI # 841328

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Other Features: Contamination Resistant
Global Part Number GPN: 590517

Price Inventory : Available to order
Loading Price
QTY
NUKR140

COMPARE

NUKR140

Description
NUKR140 CAM FOLLOWER ; NON-RETURNABLE 140MM 60MM 48MM DIA

NTN

Part # NUKR140

BDI # 1227369

Features

Roller Width - Inch: 2.244
Thread Size: M48 X 1.5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 140
Roller Diameter - Inch: 5.512
Other Features: Full Complement | Screwdriver Slot

Price Inventory : Available to order
Loading Price
QTY
MVCR-125

COMPARE

MVCR-125

Description
MVCR-125 TRACK ROLLER BEARING ; V-GROOVED STUD TYPE

SMITH BEARING

Part # MVCR-125

BDI # 841312

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 165
Other Features: Contamination Resistant
Global Part Number GPN: 590553

Price Inventory : Available to order
Loading Price
QTY
MPCR-125

COMPARE

MPCR-125

Description
MPCR-125 TRACK ROLLER BEARING ; PLAIN STUD TYPE

SMITH BEARING

Part # MPCR-125

BDI # 841303

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Other Features: Contamination Resistant
Global Part Number GPN: 590535

Price Inventory : Available to order
Loading Price
QTY
MPTR-125

COMPARE

MPTR-125

Description
MPTR-125 TRACK ROLLER ; METRIC PLAIN STYLE 4.921

PCI

Part # MPTR-125

BDI # 22971990

Features

Roller Width - Inch: 2.992
Thread Size: M48 X 5
Stud Diameter - Inch: 1.89
Stud Diameter - Millimeter: 48
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 125
Roller Diameter - Inch: 4.921
Other Features: Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material

Price Inventory : Available to order
Loading Price
QTY