Page 1 of 66

Next

Compare
MCF 52 S

COMPARE

MCF 52 S

Description
MCF 52 S CAM FOLLOWER BEARING ; MCF SERIES

MCGILL

Part # 1652011001

BDI # 344801

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20976

Price Inventory : In stock
Loading Price
QTY
KRV 47 PP

COMPARE

KRV 47 PP

Description
KRV 47 PP NEEDLE ROLLER BEARING

SKF

Part # KRV 47 PP

BDI # 1422925

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Roller Diameter - Inch: 1.85
Other Features: Full Complement | 3 Stage Sealing

Price Inventory : In stock
Loading Price
QTY
KR47-PP-A

COMPARE

KR47-PP-A

Description
KR47-PP-A STUD TYPE TRACK ROLLER ; 20MM ID X 47MM OD

INA

Part # KR47-PP-A

BDI # 1181356

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Caged | 3 Stage Sealing
Global Part Number GPN: 239989

Price Inventory : In stock
Loading Price
QTY
NUKR52-A

COMPARE

NUKR52-A

Description
NUKR52-A STUD TYPE TRACK ROLLER ; 52MM RLR DIA

INA

Part # NUKR52-A

BDI # 18313965

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 52
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239952

Price Inventory : In stock
Loading Price
QTY
NUKRE47-A

COMPARE

NUKRE47-A

Description
NUKRE47-A STUD TYPE TRACK ROLLER ; 47MM RLR DIA

INA

Part # NUKRE47-A

BDI # 1175906

Features

Roller Width - Inch: 0.945
Thread Size: M20 X 1.5
Stud Diameter - Inch: 0.787
Stud Diameter - Millimeter: 20
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 47
Other Features: Full Complement | Labyrinth Seals
Global Part Number GPN: 239959

Price Inventory : In stock
Loading Price
QTY