CIRE-3.00E
Description
CIRE-3.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY ECCENTRIC
Part # CIRE-3.00E
BDI # 22969580
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIR-3.00E
Description
CIR-3.00E CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY
Part # CIR-3.00E
BDI # 22969520
Features
Roller Width - Inch:
1.688
Thread Size:
7/8-14
Stud Diameter - Inch:
0.875
Stud Diameter - Millimeter:
22.225
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
65.075
Roller Diameter - Inch:
2.562
Other Features:
Fluorocarbon Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material | Extended Stud
CIRE-3.00-1-SS
Description
CIRE-3.00-1-SS CHANNEL AND I-BEAM ROLLER ; ECCENTRIC STAINLESS STEEL
Part # CIRE-3.00-1-SS
BDI # 22969578
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Fluorocarbon Lip Seal | Stainless Steel Roller Material | Stainless Steel Stud Material
CIRE-3.00-1
Description
CIRE-3.00-1 CHANNEL AND I-BEAM ROLLER ; ECCENTRIC
Part # CIRE-3.00-1
BDI # 22969576
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
CIR-3.00-1-R
Description
CIR-3.00-1-R CHANNEL AND I-BEAM ROLLER ; REGREASABLE
Part # CIR-3.00-1-R
BDI # 22969516
Features
Roller Width - Inch:
1.63
Thread Size:
1-14
Stud Diameter - Inch:
1
Stud Diameter - Millimeter:
25.4
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
63.5
Roller Diameter - Inch:
2.5
Other Features:
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material