MCNBE-19-SB

COMPARE

MCNBE-19-SB

Description
MCNBE-19-SB CAM FOLLOWER ; CAM FOLLOWER

CARTER MFG

Part # MCNBE-19-SB

BDI # 21481774

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.433
Stud Diameter - Millimeter: 11
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : In stock
Loading Price
QTY
MCNBE-19-SBX

COMPARE

MCNBE-19-SBX

Description
MCNBE-19-SBX METRIC CAM FOLLOWER ; 19MM OD X 11MM W X 8MM STUD

CARTER MFG

Part # MCNBE-19-SBX

BDI # 22465306

Features

Roller Width - Inch: 0.433
Thread Size: M8 X 1.25
Stud Diameter - Inch: 0.433
Stud Diameter - Millimeter: 11
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 19
Roller Diameter - Inch: 0.748
Other Features: Full Complement | Black Oxide Coating | Lithium Based Grease | Synthetic Seals

Price Inventory : Available to order
Loading Price
QTY