Page 1 of 33

Next

Compare
S 60 LW

COMPARE

S 60 LW

Description
S 60 LW CAM FOLLOWER BEARING ; NEEDLE ROLLER 1-7/8" DIA 1" WIDTH

RBC BEARINGS

Part # S60LW

BDI # 795122

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 47.625
Roller Diameter - Inch: 1.875
Other Features: Screwdriver Slot | Adjustable

Price Inventory : In stock
Loading Price
QTY
CRSB-28

COMPARE

CRSB-28

Description
CRSB-28 STUD TRACK ROLLER ; 1-3/4IN OD 3/4-16UNF SEALED W/OUTER RING

KOYO

Part # CRSB-28

BDI # 1086272

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Full Complement

Price Inventory : In stock
Loading Price
QTY
SFH-56-A

COMPARE

SFH-56-A

Description
SFH-56-A STUD TYPE CAM FOLLOWER ; POR 1.75" ROLLER DIA FLAT SURFACE

CARTER MFG

Part # SFH-56-A

BDI # 21481826

Features

Roller Width - Inch: 1
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Open

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 44.45
Roller Diameter - Inch: 1.75
Other Features: Oil Impregnated Bronze Bushing | Black Oxide Coating | Neverlube Grease

Price Inventory : In stock
Loading Price
QTY
VHR-250-A

COMPARE

VHR-250-A

Description
VHR-250-A V-GROOVE HI-ROLLER ; 2.5" OD X 1.313" W X .75" STUD

CARTER MFG

Part # VHR-250-A

BDI # 22465244

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: End Plug | Black Oxide Coating | Radial Contact Lip Seals

Price Inventory : In stock
Loading Price
QTY
VLRE-2-1/2

COMPARE

VLRE-2-1/2

Description
VLRE-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # 0009595800

BDI # 737380

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239490

Price Inventory : In stock
Loading Price
QTY