Page 1 of 5

Next

Compare
CFS3

COMPARE

CFS3

Description
CFS3 CAM FOLLOWER

IKO

Part # CFS3

BDI # 514147

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Other Features: Caged | Miniature
Global Part Number GPN: 238157

Price Inventory : Available to order
Loading Price
QTY
CF3V

COMPARE

CF3V

Description
CF3V CAM FOLLOWER

IKO

Part # CF3V

BDI # 514006

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Full Complement | Screwdriver Slot
Global Part Number GPN: 238015

Price Inventory : Available to order
Loading Price
QTY
CF3BUU

COMPARE

CF3BUU

Description
CF3BUU CAM FOLLOWER

IKO

Part # CF3BUU

BDI # 1402849

Features

Roller Width - Inch: 0.276
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 10
Other Features: Caged
Global Part Number GPN: 238013

Price Inventory : Available to order
Loading Price
QTY
CFS 3 F

COMPARE

CFS 3 F

Description
CFS 3 F CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W SST

IKO

Part # CFS3F

BDI # 23281356

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Single Row | Brass Cage Material | 488N Static Load Rating | 504N Dynamic Load Rating

Price Inventory : Available to order
Loading Price
QTY
CFS 3 W

COMPARE

CFS 3 W

Description
CFS 3 W CAM FOLLOWER ; 3MM STUD X 6MM OD X 4MM W CST

IKO

Part # CFS3W

BDI # 23281362

Features

Roller Width - Inch: 0.157
Thread Size: M3 X 0.5
Stud Diameter - Inch: 0.118
Stud Diameter - Millimeter: 3
Enclosure: Metal Shielded

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 6
Roller Diameter - Inch: 0.236
Other Features: Caged | Miniature | Thrust Disk Type | Carbon Steel

Price Inventory : Available to order
Loading Price
QTY