KR 80 PPA

COMPARE

KR 80 PPA

Description
NOT AVAILABLE IN US

SKF

Part # KR 80 PP - OBS

BDI # 1422910

Features

Roller Width - Inch: 1.378
Thread Size: M30X1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 80
Roller Diameter - Inch: 3.15
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY
KR 90 PPA

COMPARE

KR 90 PPA

Description
NOT AVAILABLE IN US

SKF

Part # KR 90 PPA - OBS

BDI # 1261877

Features

Roller Width - Inch: 1.378
Thread Size: M30X1.5
Stud Diameter - Inch: 1.181
Stud Diameter - Millimeter: 30
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 90
Roller Diameter - Inch: 3.543
Other Features: Caged | Polyamide 66 Axial Sliding | 3 Stage Sealing

Price Inventory : Available to order
Loading Price
QTY