Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
5.512
Outside Diameter - Millimeter:
140
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
MX-W22226EALLKW33C3
Description
MX-W22226EALLKW33C3 SPHERICAL ROLLER BRG ; NON-RETURNABLE 130MM ID 230MM OD 84MM WD
Part # MX-W22226EALLKW33C3
BDI # 25266991
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
9.055
Other Features:
Wide Series
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22232EALLKW33C3
Description
MX-W22232EALLKW33C3 SPHR RLR BRG ; 160MMX290MMX104MM
Part # MX-W22232EALLKW33C3
BDI # 1224154
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
11.417
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22222EALLKW33C3
Description
MX-W22222EALLKW33C3 SPHR RLR BRG ; 110MMX200MMX71MM TAPRD BORE
Part # MX-W22222EALLKW33C3
BDI # 17148368
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
7.874
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
MX-W22224EALLKW33C3
Description
MX-W22224EALLKW33C3 SPHR RLR BRG ; NON-RETURNABLE 120MMX215MMX76MM
Part # MX-W22224EALLKW33C3
BDI # 1224151
Features
Enclosure:
2 Seals
Bore Profile:
Tapered
Cage Material:
Steel
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
8.465
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Wide Series | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing