106KR-BKE
Description
106KR-BKE ANG CONTACT BALL BRG ; 30MM BORE 55MM OD 13MM WD
Part # 106KR-BKE
BDI # 661866
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
2.165
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
15 Degree
Global Part Number GPN:
254406
Cage Material:
Phenolic
Snap Ring:
No
Number of Bearings:
1 (Single)
LL225710-2
Description
LL225710-2 TAPERED ROLLER BEARING CUP ; POR NON RETURNABLE SINGLE 4-8 OD
Part # LL225710-2
BDI # 1363497
Features
Component:
Cup
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
6.531
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
165.887
Other Features:
Light Duty
Global Part Number GPN:
647684
Precision Class:
Standard
Basic Number:
LL225710
HK 1012 RS
Description
HK 1012 RS NEEDLE ROLLER BEARING ; 10MM IDX14MM ODX12MM WD
Part # HK 1012 RS
BDI # 1422715
Features
Enclosure:
1 Seal
Component:
Roller Assembly with Outer Ring - No Inner Ring
Closed End:
No
Thrust Bearing:
No
Inch - Metric:
Metric
Outside Diameter - Inch:
0.551
Retainer:
Yes
Separable:
No
Other Features:
2 Rib Outer Ring | Drawn Cup Bearing | Steel Cage
Self Aligning:
No
7302 BEP
Description
7302 BEP ANG CONTACT BALL BRG ; 15MM BORE 42MM OD 13MM WD
Part # 7302 BEP
BDI # 1418856
Features
Enclosure:
Open
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
40 Degree
Global Part Number GPN:
257638
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)
07210X-2
Description
07210X-2 TAPERED ROLLER BEARING CUP ; STANDARD PRECISION 2" OD 1/2" WD
Part # 07210X-2
BDI # 1309798
Features
Component:
Cup
Width - Millimeter:
12.7
Flange Outside Diameter - Millimeter:
0
Inch - Metric:
Inch
Outside Diameter - Inch:
2
Flange Outside Diameter - Inch:
0
Outside Diameter - Millimeter:
50.8
Global Part Number GPN:
646278
Precision Class:
Standard
Basic Number:
07210X