Page 1 of 21

Next

Compare
N.41518.H300

COMPARE

N.41518.H300

Description
NTN N.41518.H300

NTN

Part # N.41518.H300

BDI # 20367015

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 3.78
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
NN 3007 K/UP

COMPARE

NN 3007 K/UP

Description
NN 3007 K/UP CYL ROLLER BRG ; 35MMX62MMX20MM DOUBLE ROW

SKF

Part # NN 3007 K/UP

BDI # 22102356

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Bore Profile: Tapered
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 3 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD
Number of Rows of Rollers: Double Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
15123-3

COMPARE

15123-3

Description
15123-30000 ROLLER BEARING CONE ; 1-1/4" ID 3/4" WD

TIMKEN

Part # 15123-30000

BDI # 1310942

Features

Component: Cone
Width - Millimeter: 19.05
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0

Flange Outside Diameter - Inch: 0
Outside Diameter - Millimeter: 0
Bore - Millimeter: 31.75
Precision Class: Class 3
Basic Number: 15123 #3

Price Inventory : Available to order
Loading Price
QTY
LM300849-2

COMPARE

LM300849-2

Description
LM300849-2 TAPERED ROLLER BEARING CONE ; PRECISION 1.614" BORE 0.709" WD

TIMKEN

Part # LM300849-2

BDI # 1364329

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 648855
Precision Class: Standard
Basic Number: LM300849

Price Inventory : Available to order
Loading Price
QTY
LM300848-2

COMPARE

LM300848-2

Description
LM300848-2 TAPERED ROLLER BEARING CONE ; PRECISION 1-5/8" BORE 0.709" WD

TIMKEN

Part # LM300848-2

BDI # 1364328

Features

Component: Cone
Flange Outside Diameter - Millimeter: 0
Inch - Metric: Inch
Outside Diameter - Inch: 0
Flange Outside Diameter - Inch: 0

Outside Diameter - Millimeter: 0
Other Features: Light Medium Duty
Global Part Number GPN: 649899
Precision Class: Standard
Basic Number: LM300848

Price Inventory : Available to order
Loading Price
QTY