NU213-E-M1A-P5-R43-50-S1-W221
Description
FAG NU213-E-M1A-P5-R43-50-S1-W221
Part # NU213-E-M1A-P5-R43-50-S1-W221
BDI # 1163549
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
4.724
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity | Light Series
Number of Rows of Rollers:
Single Row
Snap Ring:
No