5206KPP3

COMPARE

5206KPP3

Description
5206KPP3 ANGULAR CONTACT BALL BEARING ; 30MM ID 62MM OD 50MM WIDE 2 SEALS

TIMKEN

Part # 5206KPP3

BDI # 1345788

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 2.441
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 20 Degree
Cage Material: Steel
Internal Clearance: C0-Medium
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : In stock
Loading Price
QTY
3311 A-2RS1/C3

COMPARE

3311 A-2RS1/C3

Description
3311 A-2RS1/C3 ANG CONTACT BALL BEARING ; 55MMX120MMX49.2MM DR 2 SEALS

SKF

Part # 3311 A-2RS1/C3

BDI # 1250920

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Other Features: NBR Contact Seal
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
NNF-5015A-DA2RSV

COMPARE

NNF-5015A-DA2RSV

Description
NNF-5015A-DA2RSV CYLINDRICAL ROLLER BRG ; 75MM ID X 115MM OD X54MM W 2 SEALS

CONSOLIDATED BEARING

Part # NNF-5015A-DA2RSV

BDI # 205736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 446151
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY
5313 2RS/C3

COMPARE

5313 2RS/C3

Description
5313 2RS/C3 ANGULAR CONTACT BALL BEARING ; 65MMX140MMX58.7MM DBL SEALS

TRITAN

Part # 2101066627

BDI # 21434836

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5313 2RS

COMPARE

5313 2RS

Description
5313 2RS ANGULAR CONTACT BEARING ; 65MM BORE 140MM OD 58.7MM WD DR 2 SEALS

EBC

Part # 5313 2RS

BDI # 18151566

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493615
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY