24196KYMBW33W45AC3
Description
24196KYMBW33W45AC3 SPHERICAL RLR BRG
Part # 24196KYMBW33W45AC3
BDI # 21966862
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
24196YMBW33W45A
Description
24196YMBW33W45A SPHERICAL RLR BRG ; 600-900MM OD
Part # 24196YMBW33W45A
BDI # 24619319
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
One Piece Cage | High Performance | Lubrication Hole and Groove On Outer Ring | Tapped Lifting Hole On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196 ECA/W33
Description
24196 ECA/W33 SPHR ROLLER BRG ; NON-RETURNABLE
Part # 24196 ECA/W33
BDI # 1258949
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196CAME4
Description
24196CAME4 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW
Part # 24196CAME4
BDI # 1185273
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
24196CAME8C3
Description
24196CAME8C3 SPHERICAL ROLLER BEARING ; 480MM BOREX790MM ODX308MM W 2-ROW
Part # 24196CAME8C3
BDI # 24666398
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C3-Loose
Inch - Metric:
Metric
Outside Diameter - Inch:
31.102
Other Features:
Outer Ring With Tapped Hole In Both Face For Lifting
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing