23138CAMKDD2E4C3TF

COMPARE

23138CAMKDD2E4C3TF

Description
23138CAMKDD2E4C3TF SPHERICAL RLR BEARING ; POR 190MM BOREX320MM ODX104MM W 2-ROW

NSK

Part # 23138CAMKDD2E4C3TF

BDI # 24666253

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 4.094
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY