432RXS2103
Description
432RXS2103 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 432RXS2103
BDI # 1342918
Features
Profile:
Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.65
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Brass
Separable:
No
Other Features:
5 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
241/630KYMDW33W45A
Description
241/630KYMDW33W45A ; POR NON RETURNABLE
Part # 241/630KYMDW33W45A
BDI # 1319927
Features
Enclosure:
Open
Bore Profile:
Tapered
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
40.551
Other Features:
Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Two Piece Cage | High Performance | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers:
Double Row
Mounting Method:
Adapter Mount
Rolling Element:
Spherical Roller Bearing
390RXK2103AC7
Description
390RXK2103AC7 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 36 OD LONG PR ODUCT
Part # 390RXK2103AC7
BDI # 1339047
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
21.654
Bore Profile:
Tapered
Retainer:
Yes
Cage Material:
Steel
Separable:
Inner Ring - Both Sides
Other Features:
Plain Inner Ring | 2 piece Outer Ring | 3 Rib Outer Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No
B-9578-A
Description
B-9578-A SPHERICAL ROLLER BEARING ; POR NON RETURNABLE 900MM OD
Part # B-9578-A
BDI # 1353967
Features
Enclosure:
Open
Bore Profile:
Straight
Cage Material:
Brass
Internal Clearance:
C0-Medium
Inch - Metric:
Metric
Outside Diameter - Inch:
55.906
Outside Diameter - Millimeter:
1420
Number of Rows of Rollers:
Double Row
Mounting Method:
Shaft Mount
Rolling Element:
Spherical Roller Bearing
390ARVK91E C6
Description
390ARVK91E C6 CYLINDRICAL ROLLER BEARING ; POR NON RETURNABLE 12-24 OD MULTI-ROW
Part # 390ARVK91E C6
BDI # 1339045
Features
Profile:
Inner Ring Only
Inch - Metric:
Metric
Outside Diameter - Inch:
16.99
Bore Profile:
Tapered
Retainer:
Not Applicable
Cage Material:
Not Applicable
Separable:
No
Other Features:
Plain Inner Ring
Number of Rows of Rollers:
Quadruple Row
Snap Ring:
No