NNF-5015A-DA2RSV

COMPARE

NNF-5015A-DA2RSV

Description
NNF-5015A-DA2RSV CYLINDRICAL ROLLER BRG ; 75MM ID X 115MM OD X54MM W 2 SEALS

CONSOLIDATED BEARING

Part # NNF-5015A-DA2RSV

BDI # 205736

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.528
Bore Profile: Straight
Retainer: No

Cage Material: None
Separable: No
Other Features: Full Complement | 3 Rib Inner Ring | 1 Rib Outer Ring | Seal on Both Sides
Global Part Number GPN: 446151
Number of Rows of Rollers: Double Row

Price Inventory : Available to order
Loading Price
QTY