5313 2RS/C3

COMPARE

5313 2RS/C3

Description
5313 2RS/C3 ANGULAR CONTACT BALL BEARING ; 65MMX140MMX58.7MM DBL SEALS

TRITAN

Part # 2101066627

BDI # 21434836

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Cage Material: Polyamide
Internal Clearance: C3-Loose
Snap Ring: No
Rolling Element: Ball Bearing
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY
5313 2RS

COMPARE

5313 2RS

Description
5313 2RS ANGULAR CONTACT BEARING ; 65MM BORE 140MM OD 58.7MM WD DR 2 SEALS

EBC

Part # 5313 2RS

BDI # 18151566

Features

Enclosure: 2 Seals
Inch - Metric: Metric
Outside Diameter - Inch: 5.512
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493615
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY