698RXS2881A

COMPARE

698RXS2881A

Description
698RXS2881A CYLINDRICAL ROLLER BRG ; NON RETURNABLE MULTI ROW

TIMKEN

Part # 698RXS2881A

BDI # 1349740

Features

Profile: Roller Assembly with Outer Ring - No Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 37
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: No
Other Features: 5 Rib Outer Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
23172CAMKDD2E4C3TF

COMPARE

23172CAMKDD2E4C3TF

Description
23172CAMKDD2E4C3TF SPHERICAL RLR BEARING ; 360MM BOREX600MM ODX192MM W

NSK

Part # 23172CAMKDD2E4C3TF

BDI # 24666282

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 7.559
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
Z-527870.04.DRGL

COMPARE

Z-527870.04.DRGL

Description
Z-527870.04.DRGL SPHERICAL ROLLER BRG

FAG

Part # Z-527870.04.DRGL

BDI # 1145743

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 11
Outside Diameter - Millimeter: 279.4
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
640ARXS2881AR6

COMPARE

640ARXS2881AR6

Description
640ARXS2881AR6 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 640ARXS2881AR6

BDI # 1348387

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 27.244
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
640ARXS2881BCF1

COMPARE

640ARXS2881BCF1

Description
640ARXS2881BCF1 CYL ROLLER BEARING ; POR NON RETURNABLE 24-36 OD MULTI-ROW

TIMKEN

Part # 640ARXS2881BCF1

BDI # 1348388

Features

Profile: Inner Ring Only
Inch - Metric: Metric
Outside Diameter - Inch: 27.244
Bore Profile: Straight
Retainer: Not Applicable

Cage Material: Not Applicable
Separable: No
Other Features: Plain Inner Ring
Number of Rows of Rollers: Quadruple Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY