Page 1 of 13

Next

Compare
23176YMBW507C08C3

COMPARE

23176YMBW507C08C3

Description
23176YMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176YMBW507C08C3

BDI # 20055129

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176KYMBW507C08C3

COMPARE

23176KYMBW507C08C3

Description
23176KYMBW507C08C3 SPHERICAL RLR BRG ; 380MM ID 620MM OD 194MM WD

TIMKEN

Part # 23176KYMBW507C08C3

BDI # 20055245

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | Single Piece Cage | Finger Type | Land Piloted | Lubrication Groove and Holes in Outer Ring | Tapped Lifting Holes in Outer Ring Face
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176KYMBW25W507C08C2

COMPARE

23176KYMBW25W507C08C2

Description
23176KYMBW25W507C08C2 SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 23176KYMBW25W507C08C2

BDI # 1318501

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176KYMBW906AC2

COMPARE

23176KYMBW906AC2

Description
23176KYMBW906AC2 SR BEARING ; NON-RETURNABLE

TIMKEN

Part # 23176KYMBW906AC2

BDI # 1318504

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C2-Snug
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
23176KYMBW906A

COMPARE

23176KYMBW906A

Description
23176KYMBW906A SPHERICAL RLR BRG ; NON-RETURNABLE 380MM ID 620MM OD 194MM W

TIMKEN

Part # 23176KYMBW906A

BDI # 20054294

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Brass
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 24.409
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available | One Piece Cage | High Performance | Carburized Steel Inner Ring and Roller | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY