24172EMBW507W300C3

COMPARE

24172EMBW507W300C3

Description
24172EMBW507W300C3 SPHERICAL RLR BRG ; 360MM ID 600MM OD 243MM WD

TIMKEN

Part # 24172EMBW507W300C3

BDI # 21966658

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Brass
Internal Clearance: C3-Loose
Inch - Metric: Metric

Outside Diameter - Inch: 23.622
Other Features: One Piece Cage | High Performance | P5 Running Accuracy | Tapped Lifting Hole On Outer Ring | Lubrication Hole and Groove On Outer Ring
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY